Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Adson Tissue Forceps with 1 x 2 Teeth

Catalog No. p-7112916 Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.5 in.
4.75 in.
Width (English) Tip:
0.063 in.
0.065 in.
0.083 in.
0.098 in.
Width (English) Body:
0.411 in.
0.430 in.
0.440 in.
0.505 in.
For Use With (Application):
Handling large soft tissue
Handling medium soft tissue
Handling small soft tissue

Adson Tissue Forceps with 1 x 2 Teeth used for holding and manipulating delicate tissues.

  • Handles are serrated for better gripping
  • Satin finish reduces glare
  • 1 x 2 teeth configuration allows for absolute gripping of soft tissue
  • Made of surgical stainless steel

Specifications

Tip Style With Teeth
Length (English) 4.75 in.
Material Stainless Steel
Length (Metric) 119 mm
Product Type Forceps
Quantity (No. per Case) 1 Ea.
Finish Satin
For Use With (Application) Handling small soft tissue
Height (English) Body 0.04 in.
Includes 1 x 2 Teeth Forceps
Teeth Count 1 x 2
Width (English) Body 0.440 in.
Width (English) Tip 0.065 in.
Width (Metric) Tip 1.63 mm
Thickness (English) Tip 0.071 in.
Thickness (Metric) Tip 1.78 mm
Style Adson
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.