Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom-Munksjo Pleated (Fluted) Filter Paper, Grade 513
Shop All Ahlstrom Products
Click to view available options
Diameter (Metric):
320 mm
Specifications
Specifications
| Format | Disc |
| Filtration Speed | 60mL/min. |
| For Use With (Application) | Qualitative analyses |
| Grade | 513 |
| Thickness (Metric) | 0.17 mm |
| Diameter (Metric) | 320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction