Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AirClean™ Systems Bonded Carbon Filters

AirClean™ Systems Bonded Carbon Filters used in evidence drying cabinets to absorb the fumes and odors.
$721.00 - $870.50
Specifications
For Use With (Equipment) | AC648 Units with Negative Pressure |
---|---|
Weight (English) | 15 lb. |
Weight (Metric) | 6.8 Kg |
Dimensions | 30.4 x 45.7 x 7.62 cm (12 x 18 x 3 in.) |
Product Type | Filter |
Catalog Number | Mfr. No. | For Use With (Application) | Filter Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Filter Type | Price | Quantity & Availability | ||||
36-101-8835
![]() |
AirClean™ Systems
ACF30018 |
For Ammonia or Amines | ACF300-18 |
Each for $773.00
|
|
||||
36-101-8833
![]() |
AirClean™ Systems
ACF10018 |
For organic solvent vapors | ACF100-18 |
Each for $870.50
|
|
||||
36-101-8834
![]() |
AirClean™ Systems
ACF20918 |
For Inorganics | ACF209-18 |
Each for $721.00
|
|
||||
Description
- Used in evidence drying cabinets to absorb fumes and odors associated with drying and decay of bloody articles
Specifications
AC648 Units with Negative Pressure | |
6.8 Kg | |
Filter |
15 lb. | |
30.4 x 45.7 x 7.62 cm (12 x 18 x 3 in.) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title