Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosure
SDP

Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement, the Airclean PowderSafe™ Type A Ductless Balance Enclosure is a smart addition to any lab environment.

$4740.00 - $7930.00

Specifications

Product Type Portable Type A Ductless Balance Enclosure
Material Polypropylene
Noise Level <49 dB
View More Specs

Alert:

Requires an air filter in order to operate. Air filter must be purchased separately.


Products 7
Catalog Number Mfr. No. Dimensions (D x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (D x W x H) Price Quantity & Availability  
36-100-0075
SDP
View Documents
AirClean™ Systems
AC705
24 x 24 x 30 in. (60.9 x 60.9 x 76.2 cm)
Each for $4,970.00
Only null left
Add to Cart
 
36-100-0079
SDP
View Documents
AirClean™ Systems
AC710C
24 x 32 x 30 in. (60.9 x 81.3 x 76.2 cm)
Each for $6,700.00
Only null left
Add to Cart
 
36-100-0085
SDP
View Documents
AirClean™ Systems
AC720C
24 x 48 x 30 in. (60.9 x 121.9 x 76.2 cm)
Each for $7,620.00
Only null left
Add to Cart
 
36-100-0089
SDP
View Documents
AirClean™ Systems
AC720CTS
25 x 48 x 42 in. (63.5 x 121.9 x 106.7 cm)
Each for $7,930.00
Only null left
Add to Cart
 
36-100-0080
SDP
View Documents
AirClean™ Systems
AC710CT
24 x 32 x 40 in. (60.9 x 121.9 x 104.1 cm)
Each for $4,740.00
Only null left
Add to Cart
 
36-100-0083
SDP
View Documents
AirClean™ Systems
AC710CTS
25 x 32 x 40 in. (63.5 x 81.3 x 101.6 cm)
Each for $7,110.00
Only null left
Add to Cart
 
36-100-0087
SDP
View Documents
AirClean™ Systems
AC720CT
24 x 48 x 41 in. (60.9 x 121.9 x 104.1 cm)
Each for $6,900.00
Only null left
Add to Cart
 
Description

Description

 

  • Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
  • Electrostatically charged pre-filter is easily bagged out under negative pressure
  • AirSafe™ automatic safety controller
  • Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
  • Portable-NO DUCTWORK REQUIRED
  • Constantly monitors airflow and filter conditions
  • Electrical cord access ports
  • Solid 3/8 in. polypropylene base
  • Tested with 3 and 4 place balances
  • Leak tested and certified before shipment
  • Available in 24 in., 32 in. and 48 in. widths
  • Quiet operation lessthan 49dB
  • 360° visibility
  • Compact ergonomic design takes up less space
  • Optional carbon filtration

 

Specifications

Specifications

Portable Type A Ductless Balance Enclosure
Polypropylene
<49 dB
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.