Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Airgas™ Transportable Pure Gases and Mixtures (14L Size) from Restek™

Ideal for peak identification work
$329.00 - $2620.00
Specifications
Certifications/Compliance | DOT 4B240 |
---|---|
Diameter (Metric) | 7.6 cm |
Diameter (English) | 3 in. |
Volume (Metric) Gas | 14 L |
For Use With (Application) | Ideal for peak identification work |
Catalog Number | Mfr. No. | Components | Concentration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Components | Concentration | Price | Quantity & Availability | ||||
06-802-445
![]() |
Restek Corporation
34480 |
Oxygen in Helium | 100 ppm |
Each for $920.00
|
|
||||
06-802-427
![]() |
Restek Corporation
34462 |
Carbon Dioxide in Helium | 100 ppm |
Each for $687.00
|
|
||||
06-802-438
![]() |
Restek Corporation
34473 |
Hydrogen in Nitrogen | 100 ppm |
Each for $722.00
|
|
||||
06-802-425
![]() |
Restek Corporation
34460 |
1, 3-Butadiene in Nitrogen | 10 ppm |
Each for $461.00
|
|
||||
06-802-492
![]() |
Restek Corporation
34527 |
C1-C6 n-Paraffins: Methane, Ethane, Propane, Butane, Pentane, Hexane in Nitrogen | 100 ppm |
Each for $791.00
|
|
||||
06-802-422
![]() |
Restek Corporation
34457 |
Argon | 99.995% |
Each for $425.00
|
|
||||
06-802-428
![]() |
Restek Corporation
34463 |
Carbon Dioxide in Nitrogen | 100 ppm |
Each for $608.00
|
|
||||
06-802-430
![]() |
Restek Corporation
34465 |
Carbon Dioxide in Nitrogen | 1000 ppm |
Each for $596.00
|
|
||||
06-802-420
![]() |
Restek Corporation
34455 |
Oxygen | 99.6% |
Each for $2,620.00
|
|
||||
06-802-413
![]() |
Restek Corporation
34448 |
Zero Air | THC less than 1ppm |
Each for $329.00
|
|
||||
06-802-452
![]() |
Restek Corporation
34487 |
Oxygen in Nitrogen | Oxygen 2% in nitrogen |
Each for $502.00
|
|
||||
06-802-447
![]() |
Restek Corporation
34482 |
Methane in Nitrogen | Methane 1% in nitrogen |
Each for $495.50
|
|
||||
06-802-434
![]() |
Restek Corporation
34469 |
Hydrogen in Helium | 100 ppm |
Each for $704.00
|
|
||||
06-802-486
![]() |
Restek Corporation
34521 |
C1-C6 n-Paraffins: Methane, Ethane, Propane, Butane, Pentane, Hexane in Helium | 100 ppm |
Each for $921.00
|
|
||||
06-802-496
![]() |
Restek Corporation
34531 |
C2-C6 Olefins: Ethylene, Propylene, 1-Butene, 1-Pentene, 1-Hexene in Nitrogen | 100 ppm |
Each for $1,355.00
|
|
||||
06-802-459
![]() |
Restek Corporation
34494 |
Trichloroethylene in Nitrogen | 10 ppm |
Each for $572.00
|
|
||||
06-802-469
![]() |
Restek Corporation
34504 |
Carbon Monoxide in Carbon Dioxide in Hydrogen in Oxygen in Nitrogen | Carbon monoxide 0.5%, carbon dioxide 0.5%, hydrogen 0.5%, oxygen 0.5% in nitrogen |
Each for $624.00
|
|
||||
06-802-436
![]() |
Restek Corporation
34471 |
Hydrogen in Nitrogen | Hydrogen 1% in nitrogen |
Each for $925.00
|
|
||||
06-802-499
![]() |
Restek Corporation
34534 |
2,2-Dimethylbutane, 2,2-Dimethylpropane, Isobutane, 2-Methylbutane, 2-Methylpentane, 3-Methylpentane | 15 ppm |
Each for $754.00
|
|
||||
06-802-443
![]() |
Restek Corporation
34478 |
Methane in Nitrogen | 100 ppm |
Each for $970.00
|
|
||||
06-802-494
![]() |
Restek Corporation
34529 |
C2-C6 Olefins: Ethylene, Propylene, 1-Butene, 1-Pentene, 1-Hexene in Helium | 100 ppm |
Each for $892.00
|
|
||||
06-802-483
![]() |
Restek Corporation
34518 |
C1-C6 n-Paraffins: Methane, Ethane, Propane, Butane, Pentane, Hexane in Nitrogen | 15 ppm |
Each for $890.00
|
|
||||
06-802-489
![]() |
Restek Corporation
34524 |
C1-C6 n-Paraffins: Methane, Ethane, Propane, Butane, Pentane, Hexane in Helium | 1000 ppm |
Each for $951.00
|
|
||||
06-802-472
![]() |
Restek Corporation
34507 |
Carbon Monoxide in Carbon Dioxide in Hydrogen in Oxygen in Nitrogen | Carbon monoxide 1%, carbon dioxide 1%, hydrogen 1%, oxygen 1% in nitrogen |
Each for $978.00
|
|
||||
06-802-432
![]() |
Restek Corporation
34467 |
Ethylene in air | 8 to 10 ppm |
Each for $773.00
|
|
||||
Description
Scott (Air Liquide) 14
- Volume: 14L
- Pressure: 240 psig (17 bar)
- Outlet Fitting: CGA 160
- Weight: 0.7kg (1.5 lb.)
- Dia. × H: 7.6 × 28cm (3 in. × 11 in.)
Scott (Air Liquide) 14L tanks not approved for use in Canada
Compliance
US DOT Specification: 4B240
Specifications
DOT 4B240 | |
3 in. | |
Ideal for peak identification work | |
28 cm | |
1.5 lb. | |
0.7 kg |
7.6 cm | |
14 L | |
11 in. | |
240 psi | |
3.69 gal. |
Safety and Handling
ShelfLife : 2 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title