Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets

Catalog No. p-4339409
Encompass
Click to view available options
Color:
Black
Blue
Gray
Height (English) Drawer:
2.06 in.
2.12 in.
3.06 in.
Total Positions:
9
15
16
20
28

Includes

Two removable dividers and one label per drawer. Available with locking door when ordered in quatities of 50 or more.

For heavy-duty, color-coded storage/organization

For heavy-duty, color-coded storage/organization

Super durable cabinets are available with five different drawer sizes and colors.

Cabinet

  • Heavy-duty welded-steel frame with long-lasting powder-coated finish
  • Built-in nesting feet for safe, stable stacking
  • Four keyhole slots for easy wall mounting
  • Designed to fit side-by-side on standard 36 in.-wide shelving
  • Dimensions: 11D x 17W x 11 in.H

Drawers

  • Strong, high-impact polystyrene drawers are rust, corrosion and dent-proof
  • Label holder and transparent window for content identification
  • Drawers available in black, blue, gray, red and yellow
  • Two dovetailed dividers per removable drawer; can be divided into as many as eight compartments
  • Rear stop tab prevents spills and loss

Order Info

Replacement drawers and additional dividers available; contact your Fisher Scientific Sales Representative for information.

Specifications

Product Type Storage Cabinet
Length (English) 11 in.
Surface Coating Powder Coated
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Width (Metric) Drawer 55.3 mm
Width (English) Drawer 2.18 in.
Total Positions 28
Height (English) Drawer 2.06 in.
Height (English) 11 in.
Height (Metric) Drawer 5.23 cm
No. of Drawers 28
Width (English) 17 in.
Finish Powder-coated
Depth (Metric) Drawer 26.82 cm
Depth (English) 17 in.
Depth (English) Drawer 10.56 in.
Depth (Metric) 43.18 cm
Color Blue
Material Steel
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.