Learn More
Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets

Description
Includes
Two removable dividers and one label per drawer. Available with locking door when ordered in quatities of 50 or more.
For heavy-duty, color-coded storage/organization
Super durable cabinets are available with five different drawer sizes and colors.
Cabinet
- Heavy-duty welded-steel frame with long-lasting powder-coated finish
- Built-in nesting feet for safe, stable stacking
- Four keyhole slots for easy wall mounting
- Designed to fit side-by-side on standard 36 in.-wide shelving
- Dimensions: 11D x 17W x 11 in.H
Drawers
- Strong, high-impact polystyrene drawers are rust, corrosion and dent-proof
- Label holder and transparent window for content identification
- Drawers available in black, blue, gray, red and yellow
- Two dovetailed dividers per removable drawer; can be divided into as many as eight compartments
- Rear stop tab prevents spills and loss
Order Info
Replacement drawers and additional dividers available; contact your Fisher Scientific Sales Representative for information.
Specifications
Specifications
Product Type | Storage Cabinet |
Color | Black |
For Use With (Equipment) | Mobile Rack, ProCart™, storage go around |
No. of Drawers | 28 |
Depth (Metric) Drawer | 26.82 cm |
Depth (Metric) | 43.18 cm |
Width (English) Drawer | 2.18 in. |
Width (English) | 17 in. |
Width (Metric) Drawer | 55.3 mm |
Height (English) | 11 in. |
Show More |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.