Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Akro-Grid Storage Totes: 0.59 cu. ft./40 lb.

Catalog No. p-4342723
Encompass
Click to view available options
Color:
Blue
Gray
Red

With optional lengthwise and crosswise dividers for smaller storage

These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.

  • Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
  • Injection-molded from polypropylene block copolymer
  • Resist most solvents and chemicals
  • Choice of Red, Blue or Gray for color-coding and easy identification
  • Available in eight sizes, many with the same footprint for secure stacking
  • Stacking rims and external ribbing add strength
  • Compatible with most racks, shelving and automated material handling equipment
  • Dividers, lids and label holder sold separately

Specifications

Type Storage Tote
Material Plastic
Color Blue
Shape Rectangular
Mounting Type Stackable
Capacity (English) 0.59 cu. ft., 4.4 gal., 40 lb.
Capacity (Metric) 16.7 L
Closure Type Snap-On Lid
For Use With (Application) Sorting Inventory, Work-In-Process Transfer
Dimensions (L x W x H) 16.5 x 10.87 x 8 in.
Length (English) 16.5 in.
Length (English) Interior 14.62 to 15 in.
Length (Metric) 42 cm
Length (Metric) Interior 37.1 to 38.1 cm
Width (English) 10.875 in.
Width (English) Interior 9.06 to 9.31 in.
Width (Metric) 27.6 cm
Width (Metric) Interior 23 to 23.6 cm
Height (English) 8 in.
Height (English) Interior 7.5625 in.
Height (Metric) 20.3 cm
Height (Metric) Interior 19.3 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.