Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ AkroBins™ Large Storage Bins

Catalog No. 08757733
Encompass
Change view
Click to view available options
Color:
Assorted
Black
Blue
Clear
Green
Red
Stone
Yellow
Dimensions (L x W x H):
10.87 x 16.5 x 5 in.
14.75 x 16.5 x 7 in.
14.75 x 8.25 x 7 in.
18 x 11 x 10 in.
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08-757-733 Yellow 18 x 11 x 10 in.
08-757-609 Blue 14.75 x 16.5 x 7 in.
08-757-620 Blue 14.75 x 8.25 x 7 in.
08-757-635 Blue 18 x 11 x 10 in.
08-757-668 Assorted 10.87 x 16.5 x 5 in.
08-757-713 Red 14.75 x 8.25 x 7 in.
08-757-714 Yellow 14.75 x 8.25 x 7 in.
08-757-715 Green 14.75 x 8.25 x 7 in.
08-757-716 Black 14.75 x 8.25 x 7 in.
08-757-717 Stone 14.75 x 8.25 x 7 in.
08-757-718 Clear 14.75 x 8.25 x 7 in.
08-757-719 Red 14.75 x 16.5 x 7 in.
08-757-720 Yellow 14.75 x 16.5 x 7 in.
08-757-721 Stone 14.75 x 16.5 x 7 in.
08-757-723 Clear 14.75 x 16.5 x 7 in.
08-757-725 Red 10.87 x 16.5 x 5 in.
08-757-722 Green 14.75 x 16.5 x 7 in.
08-757-724 Black 14.75 x 16.5 x 7 in.
08-757-726 Green 10.87 x 16.5 x 5 in.
08-757-727 Black 10.87 x 16.5 x 5 in.
08-757-728 Stone 10.87 x 16.5 x 5 in.
08-757-729 Clear 10.87 x 16.5 x 5 in.
08-757-730 Yellow 10.87 x 16.5 x 5 in.
08-757-731 Red 18 x 11 x 10 in.
08-757-735 Clear 18 x 11 x 10 in.
08-757-734 Stone 18 x 11 x 10 in.
08-757-732 Green 18 x 11 x 10 in.
08-757-736 Black 18 x 11 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 08-757-733 Supplier Akro-Mils™ Supplier No. 30260YELLO
Only null left
Add to Cart
Add to Cart

Molded of high-impact polypropylene

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Guaranteed not to crack or break under normal load conditions; limited one-year warranty

  • Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene Lids protect contents
  • Dividers available to create customizable compartments (sold separately)
  • Additional sizes available

Warranty and Services

One-year limited

Specifications

Type Storage Bin
Material Plastic
Color Yellow
Shape Rectangular
Mounting Type Stackable
Capacity (English) 60 lb.
For Use With Akro-Mils Louvered Racks and Panel, Louvered Cart
For Use With (Application) Storage
Dimensions (L x W x H) 18 x 11 x 10 in.
Length (English) 18 in.
Length (English) Interior 17 in.
Length (Metric) 457 mm
Width (English) 11 in.
Width (English) Interior 9.5 in.
Width (Metric) 279 mm
Height (English) 10 in.
Height (English) Interior 9.75 in.
Height (Metric) 254 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.