Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Attached Lid Containers: 100 lb. Capacity

Catalog No. 08757858
Encompass
Click to view available options
Color:
Blue
Gray
Dimensions (L x W x H):
21.5 x 15 x 17 in.
28 x 21 x 15.5 in.

Catalog No. 08-757-858

Supplier: Akro-Mils™ 39170

Only null left
Add to Cart
Add to Cart

Reusable shipping, distribution, order picking and storage containers

These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.

  • 100% Recyclable
  • Stack and nest for optimal space utilization; totes interwork for easy pallet loading
  • Non-steel hinge lightens load
  • Ergonomically designed, molded-in handle grips facilitate lifting and carrying
  • Textured bottoms for sure grip on conveyor belts
  • Padlock eye on both ends accommodates security ties

Specifications

Type Storage Bin
Color Gray
Shape Rectangular
Capacity (English) 100 lb., 17 gal., 2.28 cu. ft.
For Use With (Application) Closed-Loop Distribution, Storage
Dimensions (L x W x H) 21.5 x 15 x 17 in.
Length (English) 21.5 in.
Length (English) Interior 16.9 in.
Length (Metric) 54.6 cm
Length (Metric) Interior 50.1 cm
Width (English) 15 in.
Width (English) Interior 14.5 in.
Width (Metric) 38 cm
Width (Metric) Interior 36.78 cm
Height (English) 17 in.
Height (English) Interior 16.9 in.
Height (Metric) 43.1 cm
Height (Metric) Interior 43 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.