Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Louvered Hanging System

Catalog No. p-4345713
Encompass
Change view
Click to view available options
Color:
Beige
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08-757-618 Gray
08-757-805 Beige
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-757-618 Supplier Akro-Mils™ Supplier No. 30636
Only null left
Add to Cart
Add to Cart

Allows for easy placement and configuration of AkroBins™

The wall-mounted units keep items out of the way, off the floor and clear of the work table.

  • 16-Gauge cold-rolled steel for strength and durability
  • Weight capacity: 160 lb.
  • Four panels
  • Dimensions (L x W): 35 3/4 x 5/16 in.; Height (1 to 4 panels): 19 to 73 in.
  • Horizontal ribs provide reinforced support
  • Louvers securely hold AkroBins

Order Info

AkroBins and ProHANGER™ supports sold separately. Louvered bench and floor racks also available. Please contact your Fisher Scientific Sales Representative for details.

Specifications

Type Louvered Wall System
Color Gray
Shape Rectangular
Capacity (English) 160 lb.
For Use With AkroBins or ProHANGER
Length (English) 35.75 in.
Width (English) 0.313 in.
Height (English) 19 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.