Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akro-Mils™ Nest & Stack Totes

Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
18 x 11 x 6 in.
18 x 11 x 9 in.
19.5 x 13.5 x 8 in.
19.5 x 15.5 x 10 in.
19.5 x 15.5 x 13 in.
23.5 x 15.5 x 12 in.
23.5 x 19.5 x 10 in.
23.5 x 19.5 x 13 in.
29.5 x 19.5 x 15 in.
Description
The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.
- Industrial-grade durability provides longer service life and lower replacement costs
- Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
- Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
- All materials are FDA-sanctioned
- Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
- Comfortable grips facilitates handling
- Textured bottoms provide a no-slip grip on conveyor belts
- Ribs under the lip prevent jamming when nested
- Optional lids protect contents from dust and damage
- Add mobility with available carts, dollies and wire shelving systems
- Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)
Order Info
Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.
Specifications
Specifications
Type | Storage Tote |
Material | Plastic |
Color | Red |
Shape | Rectangular |
Mounting Type | Stackable |
Capacity (English) | 14.98 gal., 2 cu. ft., 70 lb. |
For Use With (Application) | Shipping, Storage, Work-In-Process Transfer |
Dimensions (L x W x H) | 23.5 x 19.5 x 10 in. |
Length (English) | 23.5 in. |
Length (English) Interior | 20.9 in. |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction