Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Nest & Stack Totes

Catalog No. p-4344233
Encompass
Click to view available options
Color:
Blue
Gray
Red
Dimensions (L x W x H):
18 x 11 x 6 in.
18 x 11 x 9 in.
19.5 x 13.5 x 8 in.
19.5 x 15.5 x 10 in.
19.5 x 15.5 x 13 in.
23.5 x 15.5 x 12 in.
23.5 x 19.5 x 10 in.
23.5 x 19.5 x 13 in.
29.5 x 19.5 x 15 in.

Ideal for shipping, transfer and storage applications

The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.

  • Industrial-grade durability provides longer service life and lower replacement costs
  • Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
  • Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
  • All materials are FDA-sanctioned
  • Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
  • Comfortable grips facilitates handling
  • Textured bottoms provide a no-slip grip on conveyor belts
  • Ribs under the lip prevent jamming when nested
  • Optional lids protect contents from dust and damage
  • Add mobility with available carts, dollies and wire shelving systems
  • Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)

Order Info

Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.

Specifications

Type Storage Tote
Material Plastic
Color Blue
Shape Rectangular
Mounting Type Stackable
Capacity (English) 19.4 gal., 2.6 cu. ft., 90 lb.
For Use With (Application) Shipping, Storage, Work-In-Process Transfer
Dimensions (L x W x H) 23.5 x 19.5 x 13 in.
Length (English) 23.5 in.
Length (English) Interior 20.87 in.
Length (Metric) 59.7 cm
Length (Metric) Interior 53 cm
Width (English) 19.5 in.
Width (English) Interior 18.12 in.
Width (Metric) 49.5 cm
Width (Metric) Interior 46 cm
Height (English) 13 in.
Height (English) Interior 13 in.
Height (Metric) 33 cm
Height (Metric) Interior 32.7 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.