Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Akro-Mils™ ShelfMax Storage Bins
Click to view available options
Color:
Blue
Red
Yellow
Dimensions (L x W x H):
11.6 x 4.12 x 6 in.
11.6 x 6.6 x 6 in.
11.6 x 8.38 x 6 in.
17.9 x 4.12 x 6 in.
17.9 x 6.6 x 6 in.
17.9 x 8.38 x 6 in.
23.6 x 6.6 x 6 in.
Description
Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.
- Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
- Extremely durable construction with rolled ridge and reinforced side ribs for added strength
- Front opening is .75 in. higher than comparable products
- Five color options: red, blue, yellow, green and white
- Large, front label area provides quick identification of inventory
- Width dividers keep items neatly separated
- Built-in rear hanglock ensures complete access
- Easy-to-carry handle
Specifications
Specifications
| Type | Storage Bin |
| Material | Plastic |
| Color | Blue |
| Shape | Rectangular |
| Capacity (English) | 398 cu. in. |
| For Use With | Standard Shelving or Vertical Storage and Retrieval Unit |
| For Use With (Application) | Storage |
| Dimensions (L x W x H) | 11.6 x 8.38 x 6 in. |
| Length (English) | 11.625 in. |
| Length (English) Interior | 9.75 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction