Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ ShelfMax Storage Bins

Catalog No. 08757830
Encompass
Click to view available options
Color:
Blue
Red
Yellow
Dimensions (L x W x H):
11.6 x 4.12 x 6 in.
11.6 x 6.6 x 6 in.
11.6 x 8.38 x 6 in.
17.9 x 4.12 x 6 in.
17.9 x 6.6 x 6 in.
17.9 x 8.38 x 6 in.
23.6 x 6.6 x 6 in.

Expand storage capacity

Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.

  • Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
  • Extremely durable construction with rolled ridge and reinforced side ribs for added strength
  • Front opening is .75 in. higher than comparable products
  • Five color options: red, blue, yellow, green and white
  • Large, front label area provides quick identification of inventory
  • Width dividers keep items neatly separated
  • Built-in rear hanglock ensures complete access
  • Easy-to-carry handle

Specifications

Type Storage Bin
Material Plastic
Color Red
Shape Rectangular
Capacity (English) 280 cu. in.
For Use With Standard Shelving or Vertical Storage and Retrieval Unit
For Use With (Application) Storage
Dimensions (L x W x H) 17.9 x 4.12 x 6 in.
Length (English) 17.875 in.
Length (English) Interior 16 in.
Length (Metric) 45.4 cm
Length (Metric) Interior 40.6 cm
Width (English) 4.125 in.
Width (English) Interior 2.5 in.
Width (Metric) 10.4 cm
Width (Metric) Interior 6.3 cm
Height (English) 6 in.
Height (English) Interior 6 in.
Height (Metric) 15.2 cm
Height (Metric) Interior 15.2 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.