Learn More
Akro-Mils™ Storage Shelf Bins for 12in. Shelves

Description
These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.
- Wide hopper front and built-in rear hanglock ensures complete, reach-in access
- Molded-in label area identifies contents
- Works with 12 in. deep shelving or vertical storage/retrieval units
- Waterproof, one-piece construction is unaffected by grease or oil
- Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
- Optional accessories including dividers, extended label holders and bin cups are available separately
Order Info
Dividers are optional; each bin (except 08-757-6590) accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.
Specifications
Specifications
Type | Storage Bin |
Material | Plastic |
Color | Yellow |
Shape | Rectangular |
Capacity (English) | 54 cu. in. |
For Use With (Application) | Storage |
Dimensions (L x W x H) | 11.6 x 2.75 x 4 in. |
Length (English) | 11.625 in. |
Length (English) Interior | 10.25 in. |
Length (Metric) | 29.46 cm |
Show More |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.