Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ Storage Shelf Bins for 24in. Shelves

Catalog No. 08757822
Encompass
Click to view available options
Color:
Blue
Green
Red
Yellow
Width (English):
4.125 in.
6.625 in.
8.375 in.
11.125 in.

Polypropylene strength and durability

These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.

  • Wide hopper front and built-in rear hanglock ensures complete, reach-in access
  • Molded-in label area identifies contents
  • Works with 18 in. deep shelving or vertical storage/retrieval units
  • Waterproof, one-piece construction is unaffected by grease or oil
  • Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
  • Optional accessories including dividers, extended label holders and bin cups are available separately

Order Info

Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.

Specifications

Type Storage Bin
Material Plastic
Color Red
Shape Rectangular
Capacity (English) 513 cu. in.
For Use With (Application) Storage
Length (English) 23.625 in.
Length (English) Interior 22.1 in.
Width (English) 11.125 in.
Width (English) Interior 10 in.
Height (English) 4 in.
Height (English) Interior 4 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.