Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Akro-Mils™ AkroBins™ Small Storage Bin Accessories: Bin Lids

Catalog No. 08757619
Encompass
Click to view available options
Dimensions (L x W x H):
10.87 x 5.5 x 5 in.
5.38L x 4.012W x 3 in. H
7.38L x 4.12W x 3 in. H
For Use With:
30210 Bin
30220 Bin
30230 Bin

Bin Lids for use with Akro-Mils AkroBins Small Storage Bins

Warranty and Services

One-year limited

Specifications

Type Bin Lid
Color Clear
For Use With 30210 Bin
Dimensions (L x W x H) 5.38L x 4.012W x 3 in. H
Length (English) 5.38 in.
Width (English) 4.012 in.
Height (English) 3 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.