Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fabmate Electron Beam Crucible

Catalog No. aa43239kt
Click to view available options
Capacity (Metric):
8.2 mL

Designed to offer improved evaporation performance compared to bare hearth mode

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Graphite crucible acts as “energy efficient” thermal barrier between  molten evaporant and water cooled copper hearth
  • Allows increased deposition rate of up to 400% with same power, or same deposition using only 25% of power, compared to evaporation from bare hearth
  • Allow lower power setting while maintaining acceptable deposition rate
  • Exhibit long life due to unique microstructure and high strength of material
  • Ultrafine-grain w/isotropic microstructure
  • High density and inter-connecting porosity
  • Strong polycrystalline material
  • Purified to below 5 ppm
TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) 3.18mm
Capacity (Metric) 8.2 mL
Diameter (Metric) Outer 37.59mm
Height (Metric) 17.02mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.