Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.332mm thick, EPI polished two sides, C-axis, HEMCOR single crystal
$320.00 - $1435.00
Specifications
Product Type | Sapphire Substrate, EPI Polished Two Sides |
---|---|
Description | EPI polished two sides |
Diameter (Metric) | 50.8 mm |
Specimen Size | 50.8mm dia. x 0.332 mm thick |
Thickness | 0.332 mm |
Catalog Number | Mfr. No. | Quantity | Specimen Size | Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Specimen Size | Thickness | Price | Quantity & Availability | |||
AA45020KT
|
Thermo Scientific Chemicals
045020KT |
1 Ea. | 50.8mm dia. x 0.332 mm thick | 0.332 mm |
Each for $320.00
Order in Bulk
Request bulk or custom formats |
|
|||
AA45020KU
|
Thermo Scientific Chemicals
045020KU |
5 Ea. | 50.8mm dia. x 0.332 mm thick | 0.332 mm |
Each for $1,435.00
Order in Bulk
Request bulk or custom formats |
|
|||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Sapphire Substrate, EPI Polished Two Sides | |
50.8 mm | |
0.332 mm |
EPI polished two sides | |
50.8mm dia. x 0.332 mm thick |
RUO – Research Use Only
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title