Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Yttria Stabilized Zirconium Oxide Cylindrical Crucibles
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
Diameter (Metric) Outer:
24mm
37mm
45mm
Height (Metric):
43mm
72mm
90mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Material | Zirconium Oxide |
| Quantity | 1 Piece |
| Capacity (Metric) | 10 mL |
| Diameter (Metric) Outer | 24mm |
| Height (Metric) | 43mm |
| Product Type | Yttria Stabilized Zirconium Oxide Cylindrical Crucibles |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction