Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Zirconium Oxide Round Bottom Crucibles, High Form

Catalog No. AA41297KF
Click to view available options
Capacity (Metric):
5 mL
100 mL
Diameter (Metric) Outer:
26mm
56mm
Height (Metric):
29mm
68mm

Catalog No. AA41297KF

Supplier: Thermo Scientific Chemicals 041297KF

Only null left
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Material Zirconium Oxide
Quantity 1 Piece
Capacity (Metric) 5 mL
Diameter (Metric) Outer 26mm
Height (Metric) 29mm
Product Type Zirconium Oxide Round Bottom Crucibles, High Form
Diameter (Metric) Base 18mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.