Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allegro™ Ambient Air Pump, Model A-750
Description
Portable and lightweight air source for one hood use, or up to two full- or half-face respirator users
Hansen and Schrader fittings available
- 1425rpm at 50Hz, 1725 at 60Hz
- Working pressure: 2 to 12psi, maximum 15psi
- Brass and galvanized steel plumbing
- Volts: 15 to 230V, AC single phase
- Adjustable brass pressure relief valve
- Rigid metal bass and housing
- Weight: 24kg (53 lb.)
- Powder coated blue
- Steel handle
- Oil-less
Certifications
UL Recognized, CSA Certified
Specifications
Specifications
| Applications | Painting or refinishing booths |
| Material | Metal housing, brass and steel plumbing |
| Model | 9821H |
| Weight (English) | 53 lb. |
| Product Type | Low Pressure Air Pump |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction