Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Ambient Air Pump A-1500TE, 3-Worker Connection

Ambient air pumps for up to three full or half-face respirator users, or two hood users. Fully assembled with all filters, fittings, and couplers with no need for additional monitoring and alarm systems.

$3597.00

Specifications

Applications Chemical Handling and Clean-up
For Use With (Equipment) Up to 3 respirators or 2 hoods
Material Metal base and housing, brass and steel plumbing
Weight (English) 97 lb.
Product Type Low Pressure Air Pump
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-087459
View Documents
Allegro™
9832H
Each for $3,597.00
Only null left
Add to Cart
 
19-087460
View Documents
Allegro™
9832S
Each for $3,597.00
Only null left
Add to Cart
 
Description

Description

  • Portable SAR air compressor, 3-worker connection
  • Hansen or Schrader Coupling
  • Rigid metal base and housing with four rubber feet
  • Brass and galvanized steel plumbing
  • Adjustable brass pressure relief valve
  • Motor 1.5 HP, 115V/230V motor
  • Pressure gauge 0-1 5 psi (0-1.03 bar)
Specifications

Specifications

Chemical Handling and Clean-up
Metal base and housing, brass and steel plumbing
Low Pressure Air Pump
Up to 3 respirators or 2 hoods
97 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.