Learn More
Description
- Faster equilibration times allow for method optimization and shorter analyses
- Accurate low ppt-level limits for acrylamide in drinking water
- Meet or exceed EN 16618:2015 and U.S. FDA procedure requirements for food applications
- Reliable, long-lasting performance injection to injection and column to column
- Meet ppt limits for acrylamide in drinking water
Specifications
Specifications
| Diameter (Metric) | 2.1 mm (ID) |
| Length (Metric) | 50 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 60 Å |
| Surface Area | 450 m2/g |
| Temperature | Max: 80°C |
| Stationary Phase | Acrylamide |
| Product Line | Allure |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
