Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure Columns with C18 Column Packing
SDP

Catalog No. 06716080 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.6 mm
Flow Rate:
1 mL/min
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate
06-716-080 150 mm 4.6 mm 1 mL/min
06-716-087 250 mm 4.6 mm 1 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-716-080 Supplier Restek™ Supplier No. 9164565
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Allure C18 Columns (USP L1) are excellent for LC/MS and ELSD.

  • Small pore size in a high-purity, Type B silica provides a large surface area
  • High carbon loads, highly retentive
  • An excellent choice for light scattering (ELSD) and MS detectors, in which more organic solvent in the mobile phase gives better sensitivity

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With LC/MS and ELSD
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 60 Å
Quantity 1 Ea.
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Type B Silica
Carbon Load 27%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.