Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure™ HPLC Columns with 5um PFP Propyl Column Packing, Trident Inlet Fitting
SDP

Catalog No. 06716165 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
250 mm
Diameter (Metric):
2.1 mm
4.6 mm
Flow Rate:
0.2 mL/min
1 mL/min
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate
06-716-165 250 mm 4.6 mm 1 mL/min
06-716-126 100 mm 2.1 mm 0.2 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-716-165 Supplier Restek™ Supplier No. 9169575700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pentafluorophenyl is an excellent phase for separating nucleosides, nucleotides, purines, pyrimidines, halogenated compounds, β-blockers, and tricyclic antidepressants

  • Developed for maximum retention during LC/MS applications
  • High retention, large surface area
  • PFP Propyl Columns feature a pentafluorophenyl phase with a propyl spacer
  • 60Å pore size
  • Fully endcapped

Specifications

Column Chemistry Pentafluorophenyl
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With LC/MS and ELSD
Functionality/Interaction Type Polar and non-polar
Includes Trident inlet fitting
Length (Metric) 250 mm
Ligand Type Pentafluorophenyl Propyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar and Non Polar
Pore Size 60 Å
Surface Area 450 m²/g
Temperature 80°C
USP Type L43
Stationary Phase PFP Propyl
Product Line Allure
Packing Material Type B Silica
Carbon Load 17%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Pentafluorophenyl Propyl
Material Stainless Steel
Technique Reversed or Normal Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.