Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 04-002 Medium Weight PVC Gloves 12 in. With Fleece Liner
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Description
- FDA and EU food compliances
- Oil resistant coating
- Special rough grip for best dry, wet and oil grips
- Handshape ergonomic design

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chlorinated | No |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Material | PVC, Nitrile |
Size | 8 |
EN388 Standard | EN 388:3121B; EN 388:3121 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction