Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 58-128 Ergonomically Certified Chemical Glove
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Ergonomically certified chemical glove
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer's hand enabling natural movement
- Maximizes worker productivity by minimizing hand fatigue and discomfort
- Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
- ANSELL GRIP™ technology for the handling of wet or oily parts
- Enhanced dexterity, grip and comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll, EN 1149 |
| Chlorinated | Yes |
| Color | Gray, Teal |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 7 |
| EN388 Standard | EN 388:X121, EN 388:2121A |
| EN 421 | No |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
