Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 58-128 Nitrile Gloves

Catalog No. 19010088 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile gloves feature enhanced dexterity with light duty chemical protection and ANSELL GRIP™ Technology

  • Ergonomically certified chemical glove
  • Delivers high-performance musculoskeletal support
  • Conforms to the shape of the wearer's hand enabling natural movement
  • Maximizes worker productivity by minimizing hand fatigue and discomfort
  • Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
  • ANSELL GRIP™ technology for the handling of wet or oily parts
  • Enhanced dexterity, grip and comfort
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated Yes
Color Gray, Teal
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Nitrile
Size 8
EN388 Standard EN 388:X121, EN 388:2121A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Body painting including surface inspection, applying sealers, touching up, press injection molding, equipment rePAIRS and maintenance, assembling and mounting components, painting or cleaning tools or robots, final assembly, metalwork, glass processing, assembly and inspection of components, warehousing of raw materials, testing
Glove Cuff Style Straight
Grip Design ANSELL GRIP™ Technology
Lining Unlined
Model 58-128 8 121619
Puncture Rating ASTM F2872 Level 2
Series AlphaTec™ 58-128
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.