Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 58-535B Chemical Resistant Nitrile Gloves With ANSELL GRIP™
Shop All Ansell Products

Click to view available options
Size:
7
8
9
10
11
Description
- ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
- Combination of liquid-proof chemical resistance and grip
- Coating is consistent to reduce the likelihood of chemical leakage
- Recommended for outdoor applications
- Black acrylic liner

Specifications
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407 |
Chlorinated | Yes |
Color | Gray, Teal |
Latex Free | Yes |
Material | Nitrile |
Size | 9 |
Thickness (English) | 12 mil |
Thickness (Metric) | 0.30 mm |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction