Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 87-155 Lightweight Natural Rubber Gloves With Flock Lining
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- Made from 100% pure latex
- Ideal for light duty tasks
- Chlorinated inside to minimize the risk of allergy
- Provide comfort, dexterity and tactility
- Cotton flock lining
- Complies with FDA food requirements
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chlorinated | Yes |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | 8 |
| Thickness (English) | 16 mil |
| Thickness (Metric) | 0.40 mm |
| EN388 Standard | EN 88:1010X, EN 388:X010 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
