Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 92-675 Chemical Resistant Nitrile Gloves

Catalog No. 17609980 Shop All Ansell Products
Click to view available options
:
Size 2X-Large

Disposable gloves with chemical splash protection, for food processing and heavy-duty handling.

Key Features and Benefits

  • Chemical splash resistance: For protection from incidental chemical contact
  • Soft, robust nitrile:For everyday durability and comfort
  • Food handling compliance: Suitable for food processing applications

Description

  • Reliable chemical splash protection: TouchNTuff™ 92-675 disposable gloves offer protection against accidental exposure when handling a range of chemicals
  • Improved durability: A strong, proprietary nitrile formulation gives gloves extra resilience for more durable protection in food handling, lab work or heavy-duty jobs
  • Elevated comfort: The soft nitrile formulation enhances comfort during long work days
  • Food handling compliance: These gloves are suitable for a wide range of food processing applications
  • Enhanced grip: Textured fingertips allow wearers to securely handle objects and equipment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Category III, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Type: Rubber, ISO 9001
Chlorinated Yes
Applications Laboratory, Industrial
Color Blue
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 in.
Palm Thickness (Metric) 0.11 mm
Product Type Disposable Gloves
Size 2X-Large
Thickness (English) 4.3 in.
Thickness (Metric) 0.11 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Grip Design Textured Fingers
Lining Unlined
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.