Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ Medium-Duty Chemical Protection Gloves

Catalog No. p-7162849 Shop All Ansell Products
Click to view available options
Size:
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

AnsellAlphaTec™ Medium-Duty Chemical Protection Glove delivers chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Strong physical protection against abrasions and good protection against cuts
  • Medium thickness increases dexterity, which improves the ability to manipulate objects
  • Resistant to Type I allergies
  • Unlined for effective cleaning
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Color Black
Latex Free Yes
Material Neoprene
Size 9
Thickness (Metric) 0.51 mm
EN388 Standard EN 388:20032100; EN 388:20162100A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Series AlphaTec™ 55-305
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.