Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 58-430 Chemical Safety Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Description
- Features Ansell Grip Technology™ for optimal control when handling oily or wet items
- Cotton-flocked lined nitrile shell manages perspiration
- Snug, second-skin tailoring for wet grip dexterity
- 10 mil shell protects against incidental exposure to bases, oils, fuels
- Nitrile coating for snag, puncture and abrasion protection
- Foldable gutter cuff to prevent dripping on forearm
- Available in sizes 7 through 11
- Antistatic according to EN1149
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category III, EN 1149 |
| Chlorinated | No |
| Applications | Industrial |
| Color | Green, Anthracite |
| Finger Thickness (English) | 0.0212 in. |
| Finger Thickness (Metric) | 0.54 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
