Learn More
Description
- Proven to filter 100% of particles over 3 microns in size
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone free, critical in spray painting applications
- Optimized body fit
- Elastic wrists and ankles without attached boots
- 2-way front zipper with storm flap, stitched seams
- 3 piece elasticated hood
- Ideal for asbestos related work, handling powders, general maintenance, construction
- Available in small through 5X-large sizes
- ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
- 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
ANSI/ISEA 101, EN ISO 13982-1 Type 5, ISO 17491-4 Type 6
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
