Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-2300 Yellow Coveralls with Collar
Shop All Ansell Products
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Small
                            
                        
                            
                                Medium
                            
                        
                            
                                Large
                            
                        
                            
                                X-Large
                            
                        
                            
                                2X-Large
                            
                        
                            
                                3X-Large
                            
                        
                            
                                4X-Large
                            
                        
                            
                                5X-Large
                            
                        
                    Description
- Protection: A barrier to numerous inorganic liquid chemicals including acids and bases; achieves the highest classifications for protection from biological agents in accordance with EN 14126:2003 & ASTM F1671 for penetration of blood, bodily fluids, and blood-borne pathogens
 - Comfort: Lightweight yet strong and durable
 - Anti-static: Tested according to EN1149-5 & AATCC76 (8EMSL test method)
 - Design: Elastic waist, wrists and ankles, 2-way front zipper with taped storm flap, bound seams, finger loops, collar
 - Applications: Environmental cleanup, sewage purification installations, composites manufacturing
 - Sizes: Available in Small through 5X-Large
 - Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
 - Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
 
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5-B, ISO 17491-4 Type 6-B, EN 14126 / ASTM F1671
            Specifications
Specifications
| Size | Large | 
| Material | Multi-layer Barrier Laminate Fabric | 
| Color | Yellow | 
| Waist Style | Elastic | 
| Ankle Style | Elastic | 
| Cuff Style | Elastic, Thumb Loop | 
| Neck Style | Collared | 
| Closure Type | 2-way Front Zipper with Storm Flap | 
| Seam Type | Bound | 
| Protection Class | Particulate and light liquid splash protection | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction