Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Alphatec™ MICROCHEM™ 68-6000 Gastight Coveralls with Dual Glove Locking Cuff, external link
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Protection: Level A Gas tight suit tested against numerous chemicals including the ASTM F1001 test battery
- Fabric technology: Co-extruded multi-layer performance barrier laminate with scrim reinforcement
- Visor technology: Semi-rigid 3 layer PET visor providing excellent optical clarity
- Design: DYNAT/YKK gas-tight zipper, interchangeable locking cuff for dual glove system (external link), ultrasonically welded and taped seams
- Applications: Chemicals, pharmaceuticals, emergency service, sewage treatment, nuclear, petrochemicals, first response, industrial and tank cleaning, shipping
- Sizes: Available in Small through 3X-Large
- Certifications: EN 1073-2, EN1149-5 / AATCC 76, EN 14126 / ASTM F1671, EN943-1 Type 1a, EN943-2 Type 1a-ET
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN1149-5 / AATCC 76, EN 14126 / ASTM F1671, EN943-1 Type 1a, EN943-2 Type 1a-ET
Specifications
Specifications
| Color | Orange |
| Material | Barrier Laminate Fabric |
| Size | Small |
| Ankle Style | Attached socks, Boot overflaps |
| Closure Type | Gas-tight zipper |
| Cuff Style | Locking glove ring |
| Description | Interchangeable locking cuff for dual glove system (Ansell Barrier and Neoprene), outer link |
| Protection Class | Gas tight chemical and biological protection |
| Seam Type | Welded, Taped |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
