Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Alsever's Solution, 500mL
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
500 mL
Specifications
Specifications
Chemical Name or Material | Alsever's solution |
Color | Clear, Colorless |
Concentration | 1X |
For Use With (Application) | Used as Anti-coagulant/Blood preservative |
pH | 5.9 to 6.3 |
Physical Form | Solution |
Quantity | 500 mL |
Formulation | Sodium Chloride [NaCl] 4200mg/L, Citric Acid 550mg/L, Dextrose 20500mg/L, Sodium Citrate [2H2O] 8000mg/L |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction