Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Alumaseal Ferrules

Click to view available options
Diameter (Metric):
0.4 mm
0.5 mm
Description
- Combines the advantages of graphite and Vespel/graphite ferrules
- Eliminates disadvantages for enhanced performance in any application
- Unique front and back ferrule design seals easily and surely
- Ferrules will not fragment, off-gas, or allow oxygen to permeate into the system
- No retightening is required after temperature cycles, ideal for GC-MS applications
- Can be used with any standard 1/16 in. compression-type fitting, with fused silica columns
- Stable to 550°C
Specifications
Specifications
For Use With (Application) | 0.25 mm ID Columns |
Diameter (Metric) | 0.4 mm |
Type | Ferrule |
Material | Aluminum |
Color | Silver/Gray |
Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction