Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Alumina Crucibles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
20 mL
50 mL
100 mL
250 mL
750 mL
Product Type:
Cylindrical form crucible
High-Form Crucible
Description
Made up of 99.7% Alumina
- Available in two forms: high and cyclindrical
- Unglazed
- Maximum use temperature: 1750°C
- Resistant to Alkalies, chemical attack and other fluxes
- Inert in hydrogen and carbonaceous atmospheres
- Color: cream
Specifications
Specifications
Color | Cream |
Material | Alumina |
Max. Temperature (Metric) | 1750°C |
Capacity (Metric) | 250 mL |
Diameter (Metric) Outer | 80mm |
Height (Metric) | 93mm |
Product Type | High-Form Crucible |
Shape | Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction