Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Alumina KCl PLOT Capillary GC Column

Catalog No. p-7189583 Shop All MilliporeSigma Supelco Products
missing translation for 'orderingAttributeHoverText'
Length (Metric):
50 m
Diameter (Metric) Inner:
0.53 mm

Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.

Application: This column can be used for the separation of C1-C4 hydrocarbons. Because this column is slightly less polar than Alumina Sulfate PLOT columns, it provides a different elution order pattern when alkane, alkene, and alkyne mixtures of light hydrocarbons are analyzed. It also provides excellent separation of many common fluorinated compounds, such as freons. USP Code: None, Phase: Chloride-deactivated alumina, Temp. Limits:. -100 C to 200 C (isothermal or programmed)
TRUSTED_SUSTAINABILITY

Specifications

USP Type None
Type Capillary GC
Diameter (Metric) Inner 0.53 mm
Max. Temperature -100°C to +200°C (isothermal or programmed)
For Use With (Application) Gas Chromatography (GC)
Length (Metric) 50 m
Material Fused Silica
Packing Material Chloride-deactivated Alumina
Polarity Polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.