Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Amber Clean Snap Vials with 0.125in. Septa

Catalog No. 14965105
Click to view available options
Level:
Certified
Processed
Unprocessed

Protect samples from contamination during storage or transport with amber clean snap vials. An innovative cap protects the septum and provides convenient access at time of analysis.

Protect samples from contamination during storage or transport with Thermo Scientific™ Amber Clean Snap Vials. An innovative snap-off cap reduces the chance of volatile organic contaminants in the environment from passing through the septum while also keeping the septum clean and free from foreign particles during handling. The clean snap cap easily peals or snaps away to provide access to the septum at the time of analysis.

Features:

  • Amber borosilicate glass vial is recommended for light-sensitive samples
  • Septa permanently bonded to the cap
  • Clean snap closure features a fully integrated, snap-off septum guard that helps protect the septum from chemical and particulate contamination during handling and storage
  • Standard cap dimensions are automation-friendly
  • Fully assembled

Includes:

Certified:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

TRUSTED_SUSTAINABILITY

Specifications

Description I-Chem 40mL amber vial 0.125 in. bonded septum certified Clean Snap
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Certified
No. per Case 72
Replacement Closure NA
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Volume (Metric) Total 40 mL
Closure Type Septa Cap (Bonded)
Height (Metric) 95 mm
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an
Type Vial
Closure Size 24-414
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.