Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Plas Labs™ Amber Multiple Cubicle Desiccator with Perforated Shelves

For light sensitive materials
$22350.00 - $36350.00
Specifications
Color | Amber |
---|---|
For Use With (Application) | Light sensitive materials |
No. of Shelves | 2 Perforated per Chamber |
Width (English) | 48 in. |
Width (Metric) | 121.9 cm |
Catalog Number | Mfr. No. | No. of Shelves | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Shelves | Height (Metric) | Price | Quantity & Availability | ||||
11-389-170
![]() |
Plas Labs™
860/10CGA |
2 Perforated per Chamber | 167.6 cm |
Each for $36,350.00
|
|
||||
11-389-172
![]() |
Plas Labs™
860/8CGA |
2 Perforated per Chamber | 157.5 cm |
Each for $28,700.00
|
|
||||
11-389-174
![]() |
Plas Labs™
860/6CGA |
2 Perforated per Chamber | 127 cm |
Each for $22,350.00
|
|
||||
Description
- Unique Gasket Guard system prevents gaskets from taking set thus destroying their effectiveness
- All shelves have perforated slots (grooves) for optimum gas saturation
- Units are all stackable with non-slip grip tight feet
- Standardization of construction means inter changeable shelving
- All chambers with two or more cubicles havebuilt-in cubicle divider
- Closed cellular PVC gasketing
- Units are constructed of optically clear acrylic
- Each cubicle has two nylon gas nipples 1/8 x 1/4 NPT hose barb fitting (90° elbows)
- Slip-a-part hinges are standard
- Sealing clamps are spring loaded for uniform tension
- Built in hygrometer-(RH)
- All units have acrylic door guards to prevent warping and possible contamination or loss of internal atmosphere
Specifications
Amber | |
2 Perforated per Chamber | |
121.9 cm | |
61 cm |
Light sensitive materials | |
48 in. | |
24 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title