Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Amber Screw Top Vials, No Closures

Catalog No. p-7213803 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
1.5 mL
2 mL
4 mL
7 mL
15 mL
22 mL
Diameter (Metric) Inner:
4.6 mm
6 mm
8 mm
9.5 mm
12 mm
18 mm
No. per Pack:
100/Pk.
1000/Pk.

Catalog No. 11-101-2095

Supplier: MilliporeSigma™ Supelco™ SU860083

Only null left
Add to Cart
Add to Cart

Vials are suitable to inject samples from an autosampler. Available in a variety of volumes and thread sizes.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.5 mL
No. per Pack 100/Pk.
Style Standard Opening
Autoclavable Autoclavable
Height (Metric) 32 mm
Product Type Screw Thread Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.