Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Premium Grade Disposable Latex Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder free
- Beaded cuff adds strength to cuff edge for longer glove life and prevents liquid run-off
- Complies with FDA food handling requirements 21 CFR 177.2600
Specifications
Specifications
Certifications/Compliance | FDA, 21 CFR 170-199 |
Accelerator Free | Yes |
Applications | Laboratory |
AQL | 1.5 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.13 mm |
Latex Free | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction