Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-Thix™ Heavyweight Latex Gloves

Catalog No. p-3076769 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ambidextrous, extra thick disposable latex gloves with fully textured grip are ideal for a variety of food, lab, production and inspection applications.

  • Fully textured palm and finger provides a good grip in wet or dry environments
  • Liquid-proof protection
  • Ideal for food processing, food service, lab applications, production and inspection
  • Ambidextrous for quick and easy donning
  • Powder free
  • Thickness: 13 mil

Specifications

Certifications/Compliance NFPA 1999
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 15.4 mil
Finger Thickness (Metric) 0.39 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 13.4 mil
Palm Thickness (Metric) 0.34 mm
Powdered Powder Free
Size Small
Thickness (English) 15.4 mil
Thickness (Metric) 0.39 mm
FDA 510 (k) No
Model 62-327PF/S
Series Ambi-Thix™
Tensile Strength 18 MPa
Length (English) 11.6 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.