Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ RNase-Free Elution Tubes (2.0 mL)

Catalog No. am12480
Encompass_Preferred
Click to view available options
Quantity:
100 Tubes

These elution tubes are guaranteed RNase- and DNase-free.

Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.

Features include:

  • Marked with graduations for convenience
  • Flat lids for easy labeling
  • Positive seal design that prevents caps from opening in boiling water baths
  • Autoclave-safe

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 2 mL
Material Polypropylene
Quantity 100 Tubes
Content And Storage Store at room temperature.
Product Line Invitrogen
Shipping Condition Room Temperature
Dnase Free RNase-Free, DNase-Free
Autoclavable Autoclavable
Closure Type Snap Cap
Graduated Yes
Product Type Elution Tube
Surface Type Graduated
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.