Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ambu™ Perfit ACE™ Extrication Collars

Catalog No. p-2410669 Shop All Ambu Inc. Products
Encompass
Change view
Click to view available options
Product Type:
Head Wedge
Mini Perfit Ace Collar
Perfit Ace Collar
Includes:
2 Head Straps
Head Strap
Head Wedge CID
Head Wedge, 2 Straps
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
19-065-716 Head Wedge Head Strap
19-170-407 Perfit Ace Collar Head Wedge, 2 Straps
19-065-718 Head Wedge 2 Head Straps
19-065-715 Mini Perfit Ace Collar Head Wedge CID
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-065-716 Supplier Ambu™ Supplier No. 000264034
Only null left
Add to Cart
Add to Cart

Ambu Perfit ACE combined with the Mini Perfit ACE offer an incredible 28 sizes that ensure patients can have an effective accurate fit

Features:

  • Sixteen-setting adjustability
  • Radiolucent, CT- and MRI-compatible plastic
  • Folds flat for easy storage
  • Two safety buttons lock adjustment
  • Flip chin-piece, easy access to airway
  • Horizontal sizing line and molded-in nasal cannula holders

Choose From:

  • Standard white collar
  • Olive drab military collar
  • Standard collar with two-strap waterproof Head Wedge™ immobilizer
  • flat-folding and radiolucent features of the extrication collar
  • strong adhesive attachment, compatible with all sizes of backboards

Also Available:

  • Mini Perfit ACE collars and Head Wedge immobilizers for infants, pediatrics, geriatrics, and small adults with 12 adjustable settings

Ambu Perfit Ace (19-170-404 and 19-170-407)

  • An adjustable collar designed to fit any adult with 16 different settings ranging from Neckless to Tall sizes
  • Incorporates latches that allow the rescuer to size the collar exactly to the victim's neck size
  • Two safety lock buttons hold the collar in place when adjusted

Ambu Mini Perfit ACE (19-065-714 and 19-065-715)

  • An adjustable collar designed to fit children and small adults
  • Has 12 different settings to provide an accurate fit

Specifications

Product Type Head Wedge
Color Yellow
Material Radiolucent, CT- and MRI-compatible Plastic
Dimensions (L x W) 15.8 x 6.5 in. (40 x 16.5 cm)
For Use With (Application) Infant, Pediatric and Adults radiolucent, CT and MRI
Includes Head Strap
Length (English) 15.8 in.
Length (Metric) 40 cm
Size Infant, Pediatric and Adults
Width (English) 6.5 in.
Width (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.