Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hybond™ Membranes

Catalog No. 45001227 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
50 Discs
Format:
Disc
Pore Size:
0.45 μm
Size (Metric):
13.2 cm dia.
8.2 cm dia.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Format Pore Size Size (Metric)
45-001-227 50 Discs Disc 0.45 μm 13.2 cm dia.
45-000-951 50 Discs Disc 0.45 μm 8.2 cm dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-001-227 Supplier Cytiva Supplier No. RPN132D
Add to Cart
Add to Cart

Unsupported 100% pure nitrocellulose membrane validated for use with all ECL Western and protein blotting applications

  • Excellent sensitivity, resolution and low background for all labeling and detection systems: radioactive, nonradioactive and chromogenic
  • Packaging features include interleaf on both sides of the membrane and airtight resealable bag with marking spot
  • Pore size: 0.2μm and 0.45μm
  • Discs are also available

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Protein blotting
Diameter (Metric) 132 mm
Quantity 50 Discs
Format Disc
Material Nitrocellulose
Pore Size 0.45 μm
Size (Metric) 13.2 cm dia.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.